Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 3.0/CD 1.75
Mfr # CRG-C3-CM-175
Zoro # G4911463
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- # of Mesh Weaves Single
- Conduit Size (in) 3
- Mesh Weave Material 304 Stainless Steel
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C3-CM-175
- Zoro # G4911463
- UPC # 782862885802
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 3 |
Details
Item | EGRP CD RS GP SG WV CS M CB 3.0/CD 1.75 |
Color | Metal |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 1990 |
Grip Range (in) | 1.75 - 2.00 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP CD RS GP SG WV CS M CB 3.0/CD 1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K92R)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DU)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Ericson Cable Support Grips