Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 3.0/CD 1.5
Mfr # CRG-C3-CM-150
Zoro # G4909013
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) 1.50 - 1.75
- Conduit Size (in) 3
- Wire Mesh Style Closed Mesh
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C3-CM-150
- Zoro # G4909013
- UPC # 782862885796
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 3 |
Details
Item | EGRP CD RS GP SG WV CS M CB 3.0/CD 1.5 |
Color | Metal |
Grip Range (in) | 1.50 - 1.75 |
Wire Mesh Style | Closed Mesh |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 1490 |
Mesh Weave Material | 304 Stainless Steel |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP CD RS GP SG WV CS M CB 3.0/CD 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 50 Amp Female NEMA SS 2-50R Locking Adapter (RVA1509L)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Black (HS367-S100-BLACK)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- Ericson Cord Grips