Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 3.0/CD 1.25
Mfr # CRG-C3-CM-125
Zoro # G4911734
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Wire Mesh Style Closed Mesh
- Grip Range (in) 1.25 - 1.50
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C3-CM-125
- Zoro # G4911734
- UPC # 782862885789
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 3 |
Details
Item | EGRP CD RS GP SG WV CS M CB 3.0/CD 1.25 |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | 1.25 - 1.50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 1400 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Description
EGRP CD RS GP SG WV CS M CB 3.0/CD 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QEXEXX)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 15A, 6A (UL-200HD)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Ericson Cable Support Grips