Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 3.0/CD 1..0
Mfr # CRG-C3-CM-100
Zoro # G4907875
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Wire Mesh Style Closed Mesh
- Mesh Weave Material 304 Stainless Steel
- Conduit Size (in) 3
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C3-CM-100
- Zoro # G4907875
- UPC # 782862885772
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 3 |
Details
Item | EGRP CD RS GP SG WV CS M CB 3.0/CD 1..0 |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Grip Range (in) | 1.00 - 1.25 |
Breaking Strength (lbs) | 1340 |
Description
EGRP CD RS GP SG WV CS M CB 3.0/CD 1..0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- MOORE Programmable Trip Alarm Other Plc And Dcs Module (SPA2/TPRG/2PRG/U/-AO)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- Ericson Cable Support Grips