Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 2.5/CD .75
Mfr # CRG-C2.50-CM-075
Zoro # G4908794
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- # of Mesh Weaves Single
- Grip Range (in) .75 - 1.00
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CRG-C2.50-CM-075
- Zoro # G4908794
- UPC # 782862885697
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 2.5 |
Details
Item | EGRP CD RS GP SG WV CS M CB 2.5/CD .75 |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Grip Range (in) | .75 - 1.00 |
Wire Mesh Style | Closed Mesh |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 870 |
Description
EGRP CD RS GP SG WV CS M CB 2.5/CD .75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- Ericson Cable Support Grips