Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 2.0/CD .62
Mfr # CRG-C2-CM-062
Zoro # G4912443
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Conduit Size (in) 2
- Wire Mesh Style Closed Mesh
- Mesh Weave Material 304 Stainless Steel
- Breaking Strength (lbs) 640
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C2-CM-062
- Zoro # G4912443
- UPC # 782862885635
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 2 |
Details
Item | EGRP CD RS GP SG WV CS M CB 2.0/CD .62 |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 640 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Grip Range (in) | .63 - .75 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP CD RS GP SG WV CS M CB 2.0/CD .62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTLWW)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- Ericson Cord Grips