Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 2.0/CD .5
Mfr # CRG-C2-CM-050
Zoro # G4903587
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Breaking Strength (lbs) 370
- Grip Range (in) .50 - .63
- # of Mesh Weaves Single
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C2-CM-050
- Zoro # G4903587
- UPC # 782862885628
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 2 |
Details
Item | EGRP CD RS GP SG WV CS M CB 2.0/CD .5 |
Color | Metal |
Breaking Strength (lbs) | 370 |
Grip Range (in) | .50 - .63 |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP CD RS GP SG WV CS M CB 2.0/CD .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Ericson Cable Support Grips