Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 1.5/CD .62
Mfr # CRG-C1.50-CM-062
Zoro # G4909835
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Breaking Strength (lbs) 690
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C1.50-CM-062
- Zoro # G4909835
- UPC # 782862885598
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 1.5 |
Details
Item | EGRP CD RS GP SG WV CS M CB 1.5/CD .62 |
Color | Metal |
Breaking Strength (lbs) | 690 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Grip Range (in) | .63 - .75 |
Description
EGRP CD RS GP SG WV CS M CB 1.5/CD .62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- Ericson Cord Grips