Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 1.25/CD .75
Mfr # CRG-C1.25-CM-075
Zoro # G4903282
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Wire Mesh Style Closed Mesh
- Mesh Weave Material 304 Stainless Steel
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C1.25-CM-075
- Zoro # G4903282
- UPC # 782862885574
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 1.25 |
Details
Item | EGRP CD RS GP SG WV CS M CB 1.25/CD .75 |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | .75 - 1.00 |
Breaking Strength (lbs) | 1030 |
Description
EGRP CD RS GP SG WV CS M CB 1.25/CD .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Insulating Bushing, 4" (2186RAC)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- Ericson Cord Grips