Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 1.0/CD .5
Mfr # CRG-C1-CM-050
Zoro # G4903797
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Breaking Strength (lbs) 490
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Conduit Size (in) 1
- Grip Range (in) .50 - .63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C1-CM-050
- Zoro # G4903797
- UPC # 782862885536
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 1 |
Details
Item | EGRP CD RS GP SG WV CS M CB 1.0/CD .5 |
Color | Metal |
Breaking Strength (lbs) | 490 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .50 - .63 |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Description
EGRP CD RS GP SG WV CS M CB 1.0/CD .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Ericson Cord Grips