Shop All Cable Support Grips
Ericson
EGRP BUS DRP UNIV EYE CBLE DIA .30-.43
Mfr # BD-030-UB
Zoro # G4905267
product price: $20.49
/ea
Sold in multiples of 2 for $40.98
$40.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Mesh Weave Material Galvanized Wire
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BD-030-UB
- Zoro # G4905267
- UPC # 782862888537
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP BUS DRP UNIV EYE CBLE DIA .30-.43 |
Eye Style | Universal Bale Eye |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 1100 |
Grip Range (in) | .30 - .43 |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP BUS DRP UNIV EYE CBLE DIA .30-.43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (29W75)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- Ericson Cable Support Grips