Shop All Cable Support Grips
Ericson
EGRP BUS DRP UNIV EYE CBLE DIA .22- 32
Mfr # BD-022-UB
Zoro # G4909187
product price: $19.79
/ea
Sold in multiples of 3 for $59.37
$59.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Breaking Strength (lbs) 500
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BD-022-UB
- Zoro # G4909187
- UPC # 782862888520
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP BUS DRP UNIV EYE CBLE DIA .22- 32 |
Eye Style | Universal Bale Eye |
Color | Metal |
Breaking Strength (lbs) | 500 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | .22 - .32 |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
Description
EGRP BUS DRP UNIV EYE CBLE DIA .22- 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover and Hinge (CA320)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- EATON Cutler-Hammer Selector Switch Kit, H-O-A, 30mm, NEMA 4X (C400T12)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- Ericson Cable Support Grips