Shop All Cable Support Grips
Ericson
EGRP BUS DRP GP UNIV EYE CBL .82-1.00
Mfr # BD-082-UB
Zoro # G4907814
product price: $32.15
/ea
Sold in multiples of 2 for $64.30
$64.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Breaking Strength (lbs) 1000
- Wire Mesh Style Closed Mesh
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BD-082-UB
- Zoro # G4907814
- UPC # 782862888575
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP BUS DRP GP UNIV EYE CBL .82-1.00 |
Eye Style | Universal Bale Eye |
Color | Metal |
Breaking Strength (lbs) | 1000 |
Wire Mesh Style | Closed Mesh |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | .82 - 1.00 |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Description
EGRP BUS DRP GP UNIV EYE CBL .82-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- Ericson Cord Grips