Shop All Cable Support Grips
Ericson
E-GRP STN RLF WIDE RNG CBL DIA 2.00-2.45
Mfr # SRI-200
Zoro # G4906012
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- cUL cUL Listed
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) 2.00 - 2.50
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SRI-200
- Zoro # G4906012
- UPC # 782862888438
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2.5 |
Details
Item | E-GRP STN RLF WIDE RNG CBL DIA 2.00-2.45 |
Color | Metal |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 2.00 - 2.50 |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
UL | UL Listed |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP STN RLF WIDE RNG CBL DIA 2.00-2.45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- Ericson Cable Support Grips