Shop All Cable Support Grips
Ericson
E-GRP STN RLF WIDE RNG CBL DIA 1.50-1.70
Mfr # SRI-140
Zoro # G4911542
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- cUL cUL Listed
- Wire Mesh Style Closed Mesh
- Grip Range (in) 1.50 - 1.75
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SRI-140
- Zoro # G4911542
- UPC # 782862888414
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2 |
Details
Item | E-GRP STN RLF WIDE RNG CBL DIA 1.50-1.70 |
Color | Metal |
cUL | cUL Listed |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | 1.50 - 1.75 |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Mesh Weave Material | Galvanized Wire |
UL | UL Listed |
Description
E-GRP STN RLF WIDE RNG CBL DIA 1.50-1.70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFTR2-W)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- Ericson Cable Support Grips