Shop All Cable Support Grips
Ericson
E-GRP STN RLF WD RNG CBL DIA .32 - .43
Mfr # SR-030
Zoro # G4903562
product price: $23.39
/ea
Sold in multiples of 2 for $46.78
$46.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 0.5
- Grip Range (in) .30 - .43
- Wire Mesh Style Closed Mesh
- Case Qty 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SR-030
- Zoro # G4903562
- UPC # 782862888292
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | E-GRP STN RLF WD RNG CBL DIA .32 - .43 |
Color | Metal |
Grip Range (in) | .30 - .43 |
Wire Mesh Style | Closed Mesh |
Case Qty | 500 |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP STN RLF WD RNG CBL DIA .32 - .43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 20A Amp Range, 600V AC/DC Volt Rating (BG3023SQ)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- Ericson Cord Grips