Shop All Cable Support Grips
Ericson
E-GRP STN RLF INS WD RNG CBL DIA .24-.32
Mfr # SRI-022
Zoro # G4909564
product price: $25.19
/ea
Sold in multiples of 2 for $50.38
$50.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- # of Mesh Weaves Single
- Mesh Weave Material Galvanized Wire
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SRI-022
- Zoro # G4909564
- UPC # 782862888346
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | E-GRP STN RLF INS WD RNG CBL DIA .24-.32 |
Color | Metal |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
cUL | cUL Listed |
Grip Range (in) | .22 - .32 |
UL | UL Listed |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP STN RLF INS WD RNG CBL DIA .24-.32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA434)
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- EATON Frnt Aux Seq A, 2NO/2NC, For XT Frame B-C (XTCEXFAC22)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- Ericson Cable Support Grips