Shop All Cable Support Grips
Ericson
E-GRP SRV DRP SGL EYE HD CBL DIA .32-.43
Mfr # SDHD-32-SE
Zoro # G4911086
product price: $36.35
/ea
Sold in multiples of 2 for $72.70
$72.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Wire Mesh Style Closed Mesh
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Mesh Weave Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SDHD-32-SE
- Zoro # G4911086
- UPC # 782862887592
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SRV DRP SGL EYE HD CBL DIA .32-.43 |
Eye Style | Single Eye |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | Stainless Steel |
Breaking Strength (lbs) | 1100 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .30 - .43 |
# of Mesh Weaves | Single |
Description
E-GRP SRV DRP SGL EYE HD CBL DIA .32-.43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD34V53)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- Ericson Cable Support Grips