Shop All Cable Support Grips
Ericson
E-GRP SRV DRP SGL EYE CBL DIA .85-1.00
Mfr # SDHD-85-SE
Zoro # G4909607
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Breaking Strength (lbs) 1900
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SDHD-85-SE
- Zoro # G4909607
- UPC # 782862887639
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SRV DRP SGL EYE CBL DIA .85-1.00 |
Eye Style | Single Eye |
Color | Metal |
Breaking Strength (lbs) | 1900 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | .82 - 1.00 |
Description
E-GRP SRV DRP SGL EYE CBL DIA .85-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- CHARG 10 ft. L 7 outlets Surge Protector Black 1000 J (BE0100110000037)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- Ericson Cable Support Grips