Shop All Cable Support Grips
Ericson
E-GRP SGL EYE ROD CBL DIA 3.50 - 3.99
Mfr # SG-RC-350-SE
Zoro # G4907988
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Sub Brand / Trademark Perma-Tite
- Plug Type 5-15P
- CSA CSA Certified to C22.2 No. 21, File 89923
- UL UL Listed to ANSI/UL 817, File E81746
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-350-SE
- Zoro # G4907988
- UPC # 782862885161
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Length (ft) | 25 |
Details
Item | E-GRP SGL EYE ROD CBL DIA 3.50 - 3.99 |
Color | Yellow |
Sub Brand / Trademark | Perma-Tite |
Plug Type | 5-15P |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
UL | UL Listed to ANSI/UL 817, File E81746 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Receptacle Qty | 1 |
Cable Type | #14/3 SOW |
Environmental Rating | Watertight (IP69K) |
Load Capacity (Amps) | 15 |
Conn or Receptacle Type | 5-15C |
Description
E-GRP SGL EYE ROD CBL DIA 3.50 - 3.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- SIEMENS 5PK 1 Filler Plate (ECQF3P)
- ABB Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 185 A, Reversing: No (3RT10566AB36)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- Ericson Cord Grips