Shop All Cable Support Grips
Ericson
E-GRP SGL EYE ROD CBL DIA 2.50 - 2.99
Mfr # SG-RC-250-SE
Zoro # G4907132
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- # of Mesh Weaves Single
- Wire Mesh Style Rod Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-250-SE
- Zoro # G4907132
- UPC # 782862885147
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SGL EYE ROD CBL DIA 2.50 - 2.99 |
Eye Style | Single Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Wire Mesh Style | Rod Closing |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 2.50 - 3.00 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 3400 |
Description
E-GRP SGL EYE ROD CBL DIA 2.50 - 2.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Adapter 30M/30F Amp 3P (55272)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- LEGRAND 20A Ground Monitoring Plug 3P 4W 125/250VAC (L1420PGCM)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AB41)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- Ericson Cord Grips