Shop All Cable Support Grips
Ericson
E-GRP SGL EYE LACE CBL DIA .75 - .99
Mfr # SG-LC-075-SE
Zoro # G4910343
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) .75 - 1.00
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Breaking Strength (lbs) 1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-075-SE
- Zoro # G4910343
- UPC # 782862884645
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SGL EYE LACE CBL DIA .75 - .99 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | .75 - 1.00 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1020 |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Wire Mesh Style | Lace Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
E-GRP SGL EYE LACE CBL DIA .75 - .99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Ericson Cord Grips