Shop All Cable Support Grips
Ericson
E-GRP SGL EYE CLSD CBL DIA .63-.74
Mfr # SG-CM-062-SE
Zoro # G4905285
product price: $38.19
/ea
Sold in multiples of 2 for $76.38
$76.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) .63 - .75
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-062-SE
- Zoro # G4905285
- UPC # 782862884195
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SGL EYE CLSD CBL DIA .63-.74 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | .63 - .75 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | 304 Stainless Steel |
cUL | cUL Listed |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 890 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
# of Mesh Weaves | Single |
Description
E-GRP SGL EYE CLSD CBL DIA .63-.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- MARS Potential Relay, Pump, 244/270V (19551)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP301-1-100'-BLACK-SPOOL)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- Ericson Cord Grips