Shop All Cable Support Grips
Ericson
E-GRP SGL EYE CBL DIA 3.50 - 3.99
Mfr # SG-CM-350-SE
Zoro # G4911917
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Breaking Strength (lbs) 5000
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-350-SE
- Zoro # G4911917
- UPC # 782862884287
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SGL EYE CBL DIA 3.50 - 3.99 |
Eye Style | Single Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 5000 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Grip Range (in) | 3.50 - 4.00 |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Description
E-GRP SGL EYE CBL DIA 3.50 - 3.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T088)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13250)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- Ericson Cable Support Grips