Shop All Cable Support Grips
Ericson
E-GRP SGL EYE CBL DIA 3.00 - 3.49
Mfr # SG-CM-300-SE
Zoro # G4911874
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- # of Mesh Weaves Single
- Mesh Weave Material 304 Stainless Steel
- cUL cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-300-SE
- Zoro # G4911874
- UPC # 782862884270
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SGL EYE CBL DIA 3.00 - 3.49 |
Eye Style | Single Eye |
Color | Metal |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
cUL | cUL Listed |
UL | UL Listed |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | 3.00 - 3.50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 5000 |
Description
E-GRP SGL EYE CBL DIA 3.00 - 3.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 4 Poles, 12V DC, 22 A (3RT23171BA40)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start (100231)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (D324N)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- Ericson Cable Support Grips