Shop All Cable Support Grips
Ericson
E-GRP SGL EYE CBL DIA 2.50 - 2.99
Mfr # SG-CM-250-SE
Zoro # G4910045
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) 2.50 - 3.00
- cUL cUL Listed
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-250-SE
- Zoro # G4910045
- UPC # 782862884263
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SGL EYE CBL DIA 2.50 - 2.99 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | 2.50 - 3.00 |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
UL | UL Listed |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 3400 |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
E-GRP SGL EYE CBL DIA 2.50 - 2.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Gauge: 14 (FS-500SS GR 60.00)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Ericson Cord Grips