Shop All Cable Support Grips
Ericson
E-GRP SGL EYE CBL DIA 1.25 - 1.49
Mfr # SG-CM-125-SE
Zoro # G4909537
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) 1.25 - 1.50
- # of Mesh Weaves Single
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SG-CM-125-SE
- Zoro # G4909537
- UPC # 782862884225
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SGL EYE CBL DIA 1.25 - 1.49 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | 1.25 - 1.50 |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1700 |
UL | UL Listed |
Mesh Weave Material | 304 Stainless Steel |
cUL | cUL Listed |
Wire Mesh Style | Closed Mesh |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
E-GRP SGL EYE CBL DIA 1.25 - 1.49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- GREENGATE Switchpack, 20A (SP20-RD4)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Ericson Cord Grips