Shop All Cable Support Grips
Ericson
E-GRP SERV DRP SGL EYE CBL DIA .73 - .85
Mfr # SD-73-SE
Zoro # G4912662
product price: $28.15
/ea
Sold in multiples of 2 for $56.30
$56.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- UL UL Listed
- Mesh Weave Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SD-73-SE
- Zoro # G4912662
- UPC # 782862887486
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SERV DRP SGL EYE CBL DIA .73 - .85 |
Eye Style | Single Eye |
Color | Metal |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
UL | UL Listed |
Mesh Weave Material | Stainless Steel |
cUL | cUL Listed |
Wire Mesh Style | Closed Mesh |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1400 |
Grip Range (in) | .70 - .85 |
# of Mesh Weaves | Single |
Description
E-GRP SERV DRP SGL EYE CBL DIA .73 - .85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8/10A, 600V AC, Non-Indicating (ATDR8/10)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- Ericson Cable Support Grips