Shop All Cable Support Grips
Ericson
E-GRP SERV DRP SGL EYE CBL DIA .56 - .73
Mfr # SD-56-SE
Zoro # G4909406
product price: $25.69
/ea
Sold in multiples of 2 for $51.38
$51.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- # of Mesh Weaves Single
- cUL cUL Listed
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SD-56-SE
- Zoro # G4909406
- UPC # 782862887479
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SERV DRP SGL EYE CBL DIA .56 - .73 |
Eye Style | Single Eye |
Color | Metal |
# of Mesh Weaves | Single |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .53 - .73 |
Mesh Weave Material | Galvanized Wire |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
UL | UL Listed |
Breaking Strength (lbs) | 1000 |
Wire Mesh Style | Closed Mesh |
Description
E-GRP SERV DRP SGL EYE CBL DIA .56 - .73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- Ericson Cable Support Grips