Shop All Cable Support Grips
Ericson
E-GRP SERV DRP SGL EYE CBL DIA .43 - .56
Mfr # SD-43-SE
Zoro # G4909196
product price: $24.99
/ea
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Wire Mesh Style Closed Mesh
- cUL cUL Listed
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SD-43-SE
- Zoro # G4909196
- UPC # 782862887462
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP SERV DRP SGL EYE CBL DIA .43 - .56 |
Eye Style | Single Eye |
Color | Metal |
Wire Mesh Style | Closed Mesh |
cUL | cUL Listed |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
UL | UL Listed |
Grip Range (in) | .41 - .56 |
Breaking Strength (lbs) | 550 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Description
E-GRP SERV DRP SGL EYE CBL DIA .43 - .56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW333)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- Ericson Cable Support Grips