Shop All Cable Support Grips
Ericson
E-GRP OFFST EYE CLSG CBL DIA .75 - .99
Mfr # SG-LC-075-OFS
Zoro # G4910334
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Grip Range (in) .75 - 1.00
- Breaking Strength (lbs) 950
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-075-OFS
- Zoro # G4910334
- UPC # 782862884751
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFST EYE CLSG CBL DIA .75 - .99 |
Eye Style | Offset Eye |
Color | Metal |
Grip Range (in) | .75 - 1.00 |
Breaking Strength (lbs) | 950 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Wire Mesh Style | Lace Closing |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP OFFST EYE CLSG CBL DIA .75 - .99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 70A, 500V AC, Non-Indicating (A50QS70-4)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- Ericson Cord Grips