Shop All Cable Support Grips
Ericson
E-GRP OFFST EYE CLSG CBL DIA .63 - .74
Mfr # SG-LC-062-OFS
Zoro # G4907342
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Breaking Strength (lbs) 750
- Wire Mesh Style Lace Closing
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-062-OFS
- Zoro # G4907342
- UPC # 782862884744
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFST EYE CLSG CBL DIA .63 - .74 |
Eye Style | Offset Eye |
Color | Metal |
Breaking Strength (lbs) | 750 |
Wire Mesh Style | Lace Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Grip Range (in) | .63 - .75 |
Description
E-GRP OFFST EYE CLSG CBL DIA .63 - .74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- Ericson Cable Support Grips