Shop All Cable Support Grips
Ericson
E-GRP OFFST EYE CLSD CBL DIA .75 - .99
Mfr # SG-CM-075-OFS
Zoro # G4908462
product price: $35.89
/ea
Sold in multiples of 2 for $71.78
$71.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Breaking Strength (lbs) 1040
- cUL cUL Listed
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-075-OFS
- Zoro # G4908462
- UPC # 782862884317
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFST EYE CLSD CBL DIA .75 - .99 |
Eye Style | Offset Eye |
Color | Metal |
Breaking Strength (lbs) | 1040 |
cUL | cUL Listed |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .75 - 1.00 |
UL | UL Listed |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
E-GRP OFFST EYE CLSD CBL DIA .75 - .99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRI200012120S)
- HALEX INSULT GROUND BUSHING 2 in. (99526)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- Ericson Cord Grips