Shop All Cable Support Grips
Ericson
E-GRP OFFST EYE CLSD CBL DIA .50 - .62
Mfr # SG-CM-050-OFS
Zoro # G4905827
Sold in multiples of 2 for $64.38
$64.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- cUL cUL Listed
- UL UL Listed
- Grip Range (in) .50 - .63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SG-CM-050-OFS
- Zoro # G4905827
- UPC # 782862884294
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFST EYE CLSD CBL DIA .50 - .62 |
Eye Style | Offset Eye |
Color | Metal |
cUL | cUL Listed |
UL | UL Listed |
Grip Range (in) | .50 - .63 |
Breaking Strength (lbs) | 567 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Wire Mesh Style | Closed Mesh |
Description
E-GRP OFFST EYE CLSD CBL DIA .50 - .62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- RACO Electrical Box, 11.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (650)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- Ericson Cable Support Grips