Shop All Cable Support Grips
Ericson
E-GRP OFFST EYE CBL DIA 1.75-1.99
Mfr # SG-CM-175-OFS
Zoro # G4907945
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Grip Range (in) 1.75 - 2.00
- UL UL Listed
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-175-OFS
- Zoro # G4907945
- UPC # 782862884355
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFST EYE CBL DIA 1.75-1.99 |
Eye Style | Offset Eye |
Color | Metal |
Grip Range (in) | 1.75 - 2.00 |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 2300 |
Mesh Weave Material | 304 Stainless Steel |
Description
E-GRP OFFST EYE CBL DIA 1.75-1.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- PALADIN TOOLS Polishing Puck Fiber Sc St Fc (PA1920-1)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- Ericson Cord Grips