Shop All Cable Support Grips
Ericson
E-GRP OFFST EYE CBL DIA 1.50-1.74
Mfr # SG-CM-150-OFS
Zoro # G4907543
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Grip Range (in) 1.50 - 1.75
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-150-OFS
- Zoro # G4907543
- UPC # 782862884348
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFST EYE CBL DIA 1.50-1.74 |
Eye Style | Offset Eye |
Color | Metal |
Grip Range (in) | 1.50 - 1.75 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 1700 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
cUL | cUL Listed |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Description
E-GRP OFFST EYE CBL DIA 1.50-1.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- Ericson Cord Grips