Shop All Cable Support Grips
Ericson
E-GRP OFFST EYE, CBL DIA 1.00-1.24
Mfr # SG-CM-100-OFS
Zoro # G4907613
product price: $41.79
/ea
Sold in multiples of 2 for $83.58
$83.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Wire Mesh Style Closed Mesh
- Mesh Weave Material 304 Stainless Steel
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-100-OFS
- Zoro # G4907613
- UPC # 782862884324
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFST EYE, CBL DIA 1.00-1.24 |
Eye Style | Offset Eye |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
cUL | cUL Listed |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | 1.00 - 1.25 |
# of Mesh Weaves | Single |
UL | UL Listed |
Breaking Strength (lbs) | 1700 |
Description
E-GRP OFFST EYE, CBL DIA 1.00-1.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- INSTALLBAY BY METRA ANL FUSE 100 AMP MINI NICKEL, PK 10 (MANL10010)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 50' Length (BSLNY125-50)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- Ericson Cable Support Grips