Shop All Cable Support Grips
Ericson
E-GRP OFFSET EYE ROD CBL DIA .63 - .74
Mfr # SG-RC-062-OFS
Zoro # G4910273
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- # of Mesh Weaves Single
- Breaking Strength (lbs) 750
- Wire Mesh Style Rod Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-062-OFS
- Zoro # G4910273
- UPC # 782862885185
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFSET EYE ROD CBL DIA .63 - .74 |
Eye Style | Offset Eye |
Color | Metal |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 750 |
Wire Mesh Style | Rod Closing |
Grip Range (in) | .63 - .75 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
E-GRP OFFSET EYE ROD CBL DIA .63 - .74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/C)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- Ericson Cord Grips