Shop All Cable Support Grips
Ericson
E-GRP OFFSET EYE ROD CBL DIA 3.50-3.99
Mfr # SG-RC-350-OFS
Zoro # G4909555
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Wire Mesh Style Rod Closing
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-350-OFS
- Zoro # G4909555
- UPC # 782862885277
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFSET EYE ROD CBL DIA 3.50-3.99 |
Eye Style | Offset Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Wire Mesh Style | Rod Closing |
# of Mesh Weaves | Single |
Grip Range (in) | 3.50 - 4.00 |
Breaking Strength (lbs) | 4900 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
E-GRP OFFSET EYE ROD CBL DIA 3.50-3.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- POWER FIRST Lighted Extension Cord, 12 AWG, 25 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP6)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- Ericson Cord Grips