Shop All Cable Support Grips
Ericson
E-GRP OFFSET EYE ROD CBL DIA 2.50-2.99
Mfr # SG-RC-250-OFS
Zoro # G4911567
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Grip Range (in) 2.50 - 3.00
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-250-OFS
- Zoro # G4911567
- UPC # 782862885253
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFSET EYE ROD CBL DIA 2.50-2.99 |
Eye Style | Offset Eye |
Color | Metal |
Grip Range (in) | 2.50 - 3.00 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | 304 Stainless Steel |
Wire Mesh Style | Rod Closing |
Breaking Strength (lbs) | 3100 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Description
E-GRP OFFSET EYE ROD CBL DIA 2.50-2.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22966606)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- Ericson Cord Grips