Shop All Cable Support Grips
Ericson
E-GRP OFFSET EYE ROD CBL DIA 1.25-1.49
Mfr # SG-RC-125-OFS
Zoro # G4907062
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Wire Mesh Style Rod Closing
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-125-OFS
- Zoro # G4907062
- UPC # 782862885215
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP OFFSET EYE ROD CBL DIA 1.25-1.49 |
Eye Style | Offset Eye |
Color | Metal |
Wire Mesh Style | Rod Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 1500 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 1.25 - 1.50 |
Mesh Weave Material | 304 Stainless Steel |
Description
E-GRP OFFSET EYE ROD CBL DIA 1.25-1.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40311G)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- Ericson Cable Support Grips