Shop All Cable Support Grips
Ericson
E-GRP LT DTY PULL GRP JR CBL DIA .75-.99
Mfr # JPG-75
Zoro # G4912014
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible Eye
- Color Metal
- Grip Range (in) .75 - 1.00
- Mesh Weave Material Galvanized Wire
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # JPG-75
- Zoro # G4912014
- UPC # 782862888056
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP LT DTY PULL GRP JR CBL DIA .75-.99 |
Eye Style | Flexible Eye |
Color | Metal |
Grip Range (in) | .75 - 1.00 |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 2800 |
# of Mesh Weaves | Single |
Ideal Application | Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope. |
Wire Mesh Style | Closed Mesh |
Description
E-GRP LT DTY PULL GRP JR CBL DIA .75-.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- Ericson Cable Support Grips