Shop All Cable Support Grips
Ericson
E-GRP LT DTY PULL GRP JR CBL DIA .62-.74
Mfr # JPG-62
Zoro # G4911472
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope.
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # JPG-62
- Zoro # G4911472
- UPC # 782862888049
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP LT DTY PULL GRP JR CBL DIA .62-.74 |
Eye Style | Flexible Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope. |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | .62 - .74 |
Breaking Strength (lbs) | 1950 |
Mesh Weave Material | Galvanized Wire |
Description
E-GRP LT DTY PULL GRP JR CBL DIA .62-.74
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- LEVITON Duplex 1G Cover Plate (3051-E)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Ericson Cord Grips