Shop All Cable Support Grips
Ericson
E-GRP LT DTY PULL GRP JR CBL DIA .37-.49
Mfr # JPG-37
Zoro # G4910876
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible Eye
- Color Metal
- Ideal Application Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope.
- Breaking Strength (lbs) 900
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # JPG-37
- Zoro # G4910876
- UPC # 782862888025
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP LT DTY PULL GRP JR CBL DIA .37-.49 |
Eye Style | Flexible Eye |
Color | Metal |
Ideal Application | Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope. |
Breaking Strength (lbs) | 900 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Grip Range (in) | .37 - .49 |
Wire Mesh Style | Closed Mesh |
Description
E-GRP LT DTY PULL GRP JR CBL DIA .37-.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Ericson Cord Grips