Shop All Cable Support Grips
Ericson
E-GRP LT DT PL GRP STD CBL DIA 2.00-2.49
Mfr # LDPG-200
Zoro # G4911682
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Ideal Application Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope.
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) 2.00 - 2.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # LDPG-200
- Zoro # G4911682
- UPC # 782862887882
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP LT DT PL GRP STD CBL DIA 2.00-2.49 |
Eye Style | Single Eye |
Color | Metal |
Ideal Application | Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 2.00 - 2.50 |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 11200 |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Description
E-GRP LT DT PL GRP STD CBL DIA 2.00-2.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 30 mm (9001KA55)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Ericson Cord Grips