Shop All Cable Support Grips
Ericson
E-GRP LT DT PL GRP STD CBL DIA 1.50-1.99
Mfr # LDPG-150
Zoro # G4911052
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) 1.50 - 2.00
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # LDPG-150
- Zoro # G4911052
- UPC # 782862887875
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP LT DT PL GRP STD CBL DIA 1.50-1.99 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | 1.50 - 2.00 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope. |
Breaking Strength (lbs) | 11200 |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
Description
E-GRP LT DT PL GRP STD CBL DIA 1.50-1.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- SQUARE D Insulator Kit (PKGTAB)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- Ericson Cable Support Grips