Shop All Cable Support Grips
Ericson
E-GRP LD PL GRP JR CBL DIA .25-.36
Mfr # JPG-25
Zoro # G4905242
product price: $27.39
/ea
Sold in multiples of 2 for $54.78
$54.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible Eye
- Color Metal
- Grip Range (in) .25 - .36
- Mesh Weave Material Galvanized Wire
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # JPG-25
- Zoro # G4905242
- UPC # 782862888018
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP LD PL GRP JR CBL DIA .25-.36 |
Eye Style | Flexible Eye |
Color | Metal |
Grip Range (in) | .25 - .36 |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 450 |
Ideal Application | Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope. |
Description
E-GRP LD PL GRP JR CBL DIA .25-.36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Ericson Cable Support Grips