Shop All Cable Support Grips
Ericson
E-GRP FEM CBL DIA .87 - 1.00 1" NPT O/D
Mfr # CG-100-F4-F
Zoro # G4909598
product price: $30.19
/ea
Sold in multiples of 2 for $60.38
$60.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 1"
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) .87 - 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-100-F4-F
- Zoro # G4909598
- UPC # 782862891261
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1" |
Details
Item | E-GRP FEM CBL DIA .87 - 1.00 1" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .87 - 1.00 |
Description
E-GRP FEM CBL DIA .87 - 1.00 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- PALADIN TOOLS Kit Dataready Kit (PA901053)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- Ericson Cord Grips