Shop All Cable Support Grips
Ericson
E-GRP FEM CBL DIA .50 - .62 1/2" NPT O/D
Mfr # CG-62-F2-F
Zoro # G4907902
product price: $15.69
/ea
Sold in multiples of 4 for $62.76
$62.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) .50 - .62
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- NPT Size (in) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-62-F2-F
- Zoro # G4907902
- UPC # 782862891162
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1/2" |
Details
Item | E-GRP FEM CBL DIA .50 - .62 1/2" NPT O/D |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .50 - .62 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP FEM CBL DIA .50 - .62 1/2 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- Ericson Cord Grips