Shop All Cable Support Grips
Ericson
E-GRP FEM CBL DIA .37 - .50 1" NPT O/D
Mfr # CG-50-F4-F
Zoro # G4909887
product price: $30.19
/ea
Sold in multiples of 2 for $60.38
$60.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) .37 - .50
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- NPT Size (in) 1"
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-50-F4-F
- Zoro # G4909887
- UPC # 782862891223
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1" |
Details
Item | E-GRP FEM CBL DIA .37 - .50 1" NPT O/D |
Color | Metal |
Grip Range (in) | .37 - .50 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP FEM CBL DIA .37 - .50 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F42105)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- Ericson Cable Support Grips